£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
QD-NE CoroCutⓇ QD Parting Inserts Grade 1105
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CM |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size E |
ISO Category Grade | M N S |
ISO Cut | Medium |
ISO Designation | QD-NE-0239-0002 |
Manufacturer Grade | 1105 |
MFR Part No. | 26427349 |
Seat Size | E |
Series | CoroCut |
UNSPSC Code | 23242105 |