£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
QD-NG CoroCutⓇ QD Turning Inserts Grade H13A
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | TF |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
Depth of Cut | 2.1mm |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size G |
ISO Category Grade | K M N S |
ISO Cut | Finishing |
ISO Designation | QD-NG-0300-0003 |
Manufacturer Grade | H13A |
MFR Part No. | 26427398 |
Seat Size | G |
Series | CoroCut |
UNSPSC Code | 23242105 |