£13.99
Ex VAT
£16.79
Inc VAT
2 Variations Available
Product Details
Product Specification
QD-NG CoroCutⓇ QD Turning Inserts
Insert Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | TM |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
Depth of Cut | 2.1mm |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size G |
ISO Category Grade | K M N P S |
ISO Cut | Medium |
ISO Designation | QD-NG-0300-0004 |
Manufacturer Grade | 1125 |
MFR Part No. | 26569066 |
Seat Size | G |
Series | CoroCut |
UNSPSC Code | 23242105 |