£9.79
Ex VAT
£11.75
Inc VAT
3 Variations Available
Product Details
Product Specification
QD-NG CoroCutⓇ QD Parting Inserts Grade H13A
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CM |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size G |
ISO Category Grade | K M N S |
ISO Cut | Medium |
ISO Designation | QD-NG-0318-0002 |
Manufacturer Grade | H13A |
MFR Part No. | 26427403 |
Seat Size | G |
Series | CoroCut |
UNSPSC Code | 23242105 |