£16.49
Ex VAT
£19.79
Inc VAT
3 Variations Available
Product Details
Product Specification
QD-NJ CoroCutⓇ QD Parting Inserts Grade 4325
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CR |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size J |
ISO Category Grade | K P |
ISO Cut | Roughing |
ISO Designation | QD-NJ-0500-0004 |
Manufacturer Grade | 4325 |
MFR Part No. | 26427443 |
Seat Size | J |
Series | CoroCut |
UNSPSC Code | 23242105 |