£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
QD-NK CoroCutⓇ QD Parting Inserts Grade 1105
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CO |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size K |
ISO Category Grade | M N S |
ISO Cut | Finishing |
ISO Designation | QD-NK-0600-0002 |
Manufacturer Grade | 1105 |
MFR Part No. | 26427451 |
Seat Size | K |
Series | CoroCut |
UNSPSC Code | 23242105 |