£15.79
Ex VAT
£18.95
Inc VAT
4 Variations Available
Product Details
Product Specification
QD-NK CoroCutⓇ QD Parting Inserts Grade 1135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CM |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size K |
ISO Category Grade | K M P S |
ISO Cut | Medium |
ISO Designation | QD-NK-0635-0003 |
Manufacturer Grade | 1135 |
MFR Part No. | 26426507 |
Seat Size | K |
Series | CoroCut |
UNSPSC Code | 23242105 |