£16.79
Ex VAT
£20.15
Inc VAT
2 Variations Available
Product Details
Product Specification
QD-RG CoroCutⓇ QD Parting Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CO |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size G |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | QD-RG-0300-0501 |
Manufacturer Grade | 1125 |
MFR Part No. | 26427479 |
Seat Size | G |
Series | CoroCut |
UNSPSC Code | 23242105 |