£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
R123D2 CoroCutⓇ 1-2 Parting Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CS |
Clearance Angle | 5° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size D2 |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | R123D2-0150-1501 |
Manufacturer Grade | 1125 |
MFR Part No. | 12290810 |
Seat Size | D |
Series | CoroCut |
UNSPSC Code | 23242105 |