£21.79
Ex VAT
£26.15
Inc VAT
5 Variations Available
Product Details
Product Specification
R123F2 CoroCutⓇ 1-2 Parting Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CF |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size F2 |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | R123F2-0250-0501 |
Manufacturer Grade | 1125 |
MFR Part No. | 12290316 |
Seat Size | F |
Series | CoroCut |
UNSPSC Code | 23242105 |