£23.49
Ex VAT
£28.19
Inc VAT
3 Variations Available
Product Details
Product Specification
R123G2 CoroCutⓇ 1-2 Parting Inserts Grade 1145
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CF |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size G2 |
ISO Category Grade | M P S |
ISO Cut | Finishing |
ISO Designation | R123G2-0300-0501 |
Manufacturer Grade | 1145 |
MFR Part No. | 12452296 |
Seat Size | G |
Series | CoroCut |
UNSPSC Code | 23242105 |