£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
R123J2 CoroCutⓇ 1-2 Parting Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CR |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size J2 |
ISO Category Grade | K M N P S |
ISO Cut | Roughing |
ISO Designation | R123J2-0500-0504 |
Manufacturer Grade | 1125 |
MFR Part No. | 12290714 |
Seat Size | J |
Series | CoroCut |
UNSPSC Code | 23242105 |