£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
R123J2 CoroCutⓇ 1-2 Parting Inserts Grade 2135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CR |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
EAN | 0000011183174 |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size J2 |
ISO Category Grade | K M P S |
ISO Cut | Roughing |
ISO Designation | R123J2-0500-0504 |
Manufacturer Grade | 2135 |
MFR Part No. | 11183174 |
Seat Size | J |
Series | CoroCut |
UNSPSC Code | 23242105 |