£27.99
Ex VAT
£33.59
Inc VAT
9 Variations Available
Product Details
Product Specification
R123T3 CoroCutⓇ 3 Parting Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CS |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut 3 - Style T |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | R123T3-0100-1500 |
Manufacturer Grade | 1125 |
MFR Part No. | 12431440 |
Seat Size | T |
Series | CoroCut |
UNSPSC Code | 23242105 |