£11.49
Ex VAT
£13.79
Inc VAT
6 Variations Available
Product Details
Product Specification
R151 T-MaxⓇ Q-Cut Parting Inserts
Insert Grade 235
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 5F |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 25 |
ISO Category Grade | M P S |
ISO Cut | Finishing |
ISO Designation | R151.2-250 08-5F |
Manufacturer Grade | 235 |
MFR Part No. | 10620422 |
Seat Size | 25 |
Series | Q-Cut |
UNSPSC Code | 23242105 |