£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
R151 T-MaxⓇ Q-Cut Parting Inserts
Insert Grade 3020
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 4E |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 30 |
ISO Category Grade | K P |
ISO Cut | Roughing |
ISO Designation | R151.2-300-05 |
Manufacturer Grade | 3020 |
MFR Part No. | 10996392 |
Seat Size | 30 |
Series | Q-Cut |
UNSPSC Code | 23242105 |