£12.79
Ex VAT
£15.35
Inc VAT
2 Variations Available
Product Details
Product Specification
These R151.2 T-MaxⓇ Q-Cut parting inserts are designed for use on steels including stainless steels as well as heat resistant super alloys. Available in two sizes and specifications, the parting inserts are manufactured from grade 1145 carbide and have a TiAlN coating.
Features and Benefits
• Manufactured from grade 1145 carbide for optimum durability
• Finished with a TiAlN coating for bolstered tool resistance
• Part of the T-Max® Q-Cut range of parting inserts that provide an excellent surface finish due to wiper technology
• Available in various sizes and specifications to suit your needs
Typical Applications
• Suited for use on steels including stainless steels as well as heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 5E |
Clearance Angle | 7° |
Corner Radius | 0.2mm |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 40 |
ISO Category Grade | M P S |
ISO Cut | Medium |
ISO Designation | R151.2-400-05 |
Manufacturer Grade | 1145 |
Material | Carbide |
MFR Part No. | 12453291 |
Radius Type | Corner Radius |
Seat Size | 40 |
Series | Q-Cut |
UNSPSC Code | 23242105 |