Sandvik Coromant

R151 T-MaxⓇ Q-Cut Parting Inserts, Grade 4225

4 Variations

Part of the T-MaxⓇ Q-Cut series, these parting inserts are designed to leave an excellent surface finish thanks to wiper technology. Available in a range of sizes and specifications, the inserts are manufactured from durable grade 4225 carbide and are finished with a TiCN, Al2O3 and TiN coating.

Features and Benefits
• Manufactured from grade 4225 carbide for durability
• Finished with a TiCN, Al2O3 and TiN coating for bolstered resilience
• Part of the T-Max® Q-Cut range of parting inserts that provides an excellent surface finish
• Available in a range of sizes and specifications to suit your requirements

Typical Applications
• Suited for use when working on steels and cast iron