Iscar

TAG L-C Parting And Grooving Inserts Grade IC808

6 Variations

TAG L-C
Parting, single-ended insert for bars, hard materials and tough parting applications.

TAG Insert Features:
* Very rigid clamping in a tangentially oriented pocket.
* Enables machining at very high feed rates and provides excellent straightness and surface finish.
* Recommended for parting large diameter parts and for interrupted cuts.
* Offers a free, unobstructed chip flow, since there is no upper jaw as in the other clamping systems (very important in deep grooving and parting applications.
* The combination of tangential clamping and free chip flow results in improved tool and insert life time.
* Provides a solution to the problem of inserts being pulled out during retraction.

The TAG inserts are available with the familiar J- and C-Type chipformers, with neutral and angular frontal cutting edges. The new tools are equipped with a user-friendly clamping and extraction device. The TANG-GRIP family includes square shank tools, blades and inserts in 1.4 - 9.5mm widths in the most advanced IC830 and IC808 SUMO TEC grades. The blades are in standard siuzes which fit ISCAR's standard blocks.