Iscar

TAG L3J-15D INSERT GRADE IC830

SKU:

ISC1316826D

MPN:

6011406

£10.69

Ex VAT

£12.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    TAG L-J/JS
    Parting and grooving Inserts.


    TAG Insert Features:



    • Very rigid clamping in a tangentially oriented pocket.

    • Enables machining at very high feed rates and provides excellent straightness and surface finish.

    • Recommended for parting large diameter parts and for interrupted cuts.

    • Offers a free, unobstructed chip flow, since there is no upper jaw as in the other clamping systems (very important in deep grooving and parting applications.

    • The combination of tangential clamping and free chip flow results in improved tool and insert life time.

    • Provides a solution to the problem of inserts being pulled out during retraction.


    The TAG inserts are available with the familiar J- and C-Type chipformers, with neutral and angular frontal cutting edges. The new tools are equipped with a user-friendly clamping and extraction device. The TANG-GRIP family includes square shank tools, blades and inserts in 1.4 - 9.5mm widths in the most advanced IC830 and IC808 SUMO TEC grades. The blades are in standard siuzes which fit ISCAR's standard blocks.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    J

    Corner Radius

    0.2mm

    Cutting Application

    Grooving Parting

    Cutting Direction

    Left Hand

    Cutting Location

    External

    ECLASS Code

    21010901

    Grooving Width

    3mm

    Insert Style

    TAG

    ISO Category Grade

    M P

    ISO Designation

    TAG L3J-15D

    Manufacturer Grade

    IC830

    Material

    Carbide

    MFR Part No.

    6011406

    Radius Type

    Corner Radius

    Series

    Tang-Grip

    UNSPSC Code

    23242105