£11.39
Ex VAT
£13.67
Inc VAT
12 Variations Available
Product Details
Product Specification
TAG L-J/JS
Parting and grooving Inserts.
TAG Insert Features:
The TAG inserts are available with the familiar J- and C-Type chipformers, with neutral and angular frontal cutting edges. The new tools are equipped with a user-friendly clamping and extraction device. The TANG-GRIP family includes square shank tools, blades and inserts in 1.4 - 9.5mm widths in the most advanced IC830 and IC808 SUMO TEC grades. The blades are in standard siuzes which fit ISCAR's standard blocks.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | J |
Corner Radius | 0.24mm |
Cutting Application | Grooving Parting |
Cutting Direction | Left Hand |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 4mm |
Insert Style | TAG |
ISO Category Grade | M P |
ISO Designation | TAG L4J-4D |
Manufacturer Grade | IC830 |
Material | Carbide |
MFR Part No. | 6011412 |
Radius Type | Corner Radius |
Series | Tang-Grip |
UNSPSC Code | 23242105 |