noscriptTAG N-C Parting And Grooving Inserts Grade IC908 | Cromwell Tools

Iscar

TAG N-C Parting And Grooving Inserts Grade IC908

2 Variations

TAG N-C/W/M parting and grooving inserts are the first choice for the parting of bars, hard materials and tough applications. A positive rake, single cavity (except 7 & 12 mm with double cavity), negative land and shoulders, provides extra cutting-edge strength. Suitable for use with medium-to-high feeds.

Features and Benefits
• Hard substrate construction for improved rigidity and strength
• Excellent chipping resistance properties
• TiAlN PVD coating provides high wear and oxidation resistance

Specifications
• Grade : IC908
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
• ISO Range - H/S/N: (H10-H20)(S10-S25)
• Grade or Coating Type: PVD
• Coating Layers: TiAlN

Typical Applications
• Milling
• Steel

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2