noscriptTAG N-C/W Parting & Grooving Inserts Grade IC808 | Cromwell Tools

Iscar

TAG N-C/W Parting & Grooving Inserts Grade IC808

10 Variations

Parting and Grooving Single-Ended Inserts for Parting Bars, Hard Materials and
Tough Applications. The TAG inserts are available with the familiar J- and C-Type chipformers, with neutral and angular frontal cutting edges. The new tools are equipped with a user-friendly clamping and extraction device. The TANG-GRIP family includes square shank tools, blades and inserts in 1.4 - 9.5mm widths in the most advanced IC830 and IC808 SUMO TEC grades. The blades are in standard siuzes which fit ISCAR's standard blocks.

Features and Benefits
• Very rigid clamping in a tangentially oriented pocket
• Enables machining at very high feed rates providing excellent straightness and surface finish
• Recommended for parting large diameter parts and for interrupted cuts
• Offers a free, unobstructed chip flow
• Tangential clamping and free chip flow results in improved tool and insert life time
• Provides a solution to the problem of inserts being pulled out during retraction

Standards
• Grade: IC808

Typical Applications
• Parting
• Grooving

Notes
(1) Larger corner radii for interrupted cut and high feed applications
(2) Tolerance for W<6 mm = ±0.05. For W>6 mm = ±0.10