£9.09
Ex VAT
£10.91
Inc VAT
Product Details
Product Specification
TAG N-C/W/M Single-Ended inserts for parting, grooving and slitting bars. For use on hard materials and tough applications
TAG Insert Features
• Very rigid clamping in a tangentially oriented pocket
• Enables machining at very high feed rates and provides excellent straightness and surface finish
• Recommended for parting large diameter parts and for interrupted cuts
• Offers a free, unobstructed chip flow, since there is no upper jaw as in the other clamping systems (very important in deep grooving and parting applications)
• The combination of tangential clamping and free chip flow results in improved tool and pocket life
• Provides a solution to the problem of inserts being pulled out during retraction
Insert Grade IC1030
(P30-P45)(M25-M40)
PVD TiAlN, TiN coated insert recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.2mm |
Cutting Application | Grooving Parting |
ECLASS Code | 21010901 |
Insert Style | TAG N-C |
ISO Category Grade | M P |
ISO Cut | M25-M40 P30-P45 |
ISO Designation | TAG N2C |
Manufacturer Grade | IC1030 |
Material | Carbide |
Series | Tang-Grip |
UNSPSC Code | 23242105 |
Width | 2mm |