£9.19
Ex VAT
£11.03
Inc VAT
12 Variations Available
Product Details
Product Specification
TAG N-J/JS/JT : First choice for soft materials, alloy steel and austenitic stainless steel. Parting of tubes, small diameters and thin-walled parts. Cutting edge with positive rake used at low-to-medium feeds. The JS-type has sharp corners. 70% more productivity, tangentially clamped, single-ended parting system
ISCAR's new, single-ended insert for parting with an improved clamping method.
Features and Benefits
• Very rigid clamping in a tangentially oriented pocket
• Enables machining at very high feed rates and provides excellent straightness and surface finish
• Recommended for parting large diameter parts and for interrupted cuts
• Offers a free, unobstructed chip flow, since there is no upper jaw
• The combination of tangential clamping and free chip flow results in improved tool and insert lifetime
• Provides a solution to the problem of inserts being pulled out during retraction
Specifications
• Grade: IC830
• A 'SUMO TEC' AlTiN+TiN PVD coated grade
• ISO Range - P/M/K: (P20-P40)(M25-M35)
• ISO Range - H/S/N: (S15-S30)
• Grade or Coating Type: PVD
• Coating Layers: AlTiN+TiN
Typical Applications
• Parting
• Stainless steels
• Steel
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | JT |
Corner Radius | 0.2mm |
Cutting Application | Grooving Parting |
Cutting Direction | Neutral |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 2mm |
Insert Style | TAG |
ISO Category Grade | M P |
ISO Designation | TAG N2JT |
Manufacturer Grade | IC830 |
Material | Carbide |
MFR Part No. | 6003675 |
Radius Type | Corner Radius |
Series | Tang-Grip |
UNSPSC Code | 23242105 |