£9.09
Ex VAT
£10.91
Inc VAT
2 Variations Available
Product Details
Product Specification
Parting grooving and slitting single-ended inserts, for austenitic stainless steel and ductile materials.
TAG Insert Features
• Very rigid clamping in a tangentially oriented pocket
• Enables machining at very high feed rates and provides excellent straightness and surface finish
• Recommended for parting large diameter parts and for interrupted cuts
• Offers a free, unobstructed chip flow, since there is no upper jaw as in the other clamping systems (very important in deep grooving and parting applications)
• The combination of tangential clamping and free chip flow results in improved tool and pocket life
• Provides a solution to the problem of inserts being pulled out during retraction
Insert Grade IC1010
(P20-P30)(M15-M30)
PVD TiAlN, TiN coated insert for parting off at medium to high cutting speed at stable conditions
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.2mm |
Cutting Application | Groove Turning Parting |
ECLASS Code | 21010901 |
Grooving Width | 2mm |
Insert Style | TAG N-LF |
ISO Category Grade | M P |
ISO Cut | M15-M30 P20-P30 |
ISO Designation | TAG N2LF |
Manufacturer Grade | IC1010 |
Material | Carbide |
Series | Tang-Grip |
UNSPSC Code | 23242105 |