£10.69
Ex VAT
£12.83
Inc VAT
Product Details
Product Specification
The ideal choice for the parting of bars, hard materials and tough applications. Made from a tough sub-micron substrate coated in Iscar's own 'Sumo-Tec' surface treatment for improved wear and heat resistance. A positive rake, single cavity (except 7 & 12 mm with double cavity), negative land and shoulders, provides extra cutting-edge strength for medium-to-high feeds.
Features and Benefits
• Tough sub-micron substrate for added strength and rigidity
• PVD TiAlN+TiN 'Sumo-Tec' surface treatment for added durability
Specifications
• Grade: IC807
• Tough sub-micron substrate
• Use on austenitic stainless steel and hard steel
• ISO Range - P/M/K: (P10-P30)(M05-M20)(K10-K30)
• ISO Range - H/S/N: (H05-H15)(S05-S20)
• Grade or coating type: PVD
• Coating layers: TiAlN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | C |
Clearance Angle | 7° |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | TAG |
ISO Category Grade | K M P |
ISO Cut | K10-K30 M05-M20 P10-P30 |
ISO Designation | TAG N3C |
Manufacturer Grade | IC807 |
MFR Part No. | 6003625 |
Series | TAG - Tang Grip |
UNSPSC Code | 23242105 |