£10.79
Ex VAT
£12.95
Inc VAT
12 Variations Available
Product Details
Product Specification
TAG N-J/JS/JT
Parting and grooving inserts
Single-ended insert For Parting - With a vastly improved clamping method.
Features and Benefits
• Incredibly rigid clamping in a tangentially oriented pocket
• Allows machining at very high feed rates and provides excellent straightness and surface finish
• Recommended for parting large diameter parts - great for interrupted cuts
• Offers a free, unobstructed chip flow - since there is no upper jaw like in other clamping systems (very important in deep grooving and parting applications)
• The combination of tangential clamping and free chip flow results in improved tool and insert life time
• Provides a solution to the problem of inserts being pulled out during retraction
The TAG inserts are available with the familiar J- and C-Type chipformers, with neutral and angular frontal cutting edges. The new tools are equipped with a user-friendly clamping and extraction device. The TANG-GRIP family includes square shank tools, blades and inserts in 1.4 - 9.5mm widths in the most advanced IC830 and IC808 SUMO TEC grades. The blades are in standard siuzes which fit ISCAR's standard blocks.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | JS |
Corner Radius | 0.02mm |
Cutting Application | Grooving Parting |
Cutting Direction | Neutral |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 3.05mm |
Insert Style | TAG |
ISO Category Grade | M P |
ISO Designation | TAG N3JS |
Manufacturer Grade | IC808 |
Material | Carbide |
MFR Part No. | 6004445 |
Radius Type | Corner Radius |
Series | Tang-Grip |
UNSPSC Code | 23242105 |