£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Single-Ended inserts for high feed parting and grooving. First choice for the parting of bars, hard materials and tough applications. A positive rake, negative land and shoulders, provides extra cutting-edge strength, suitable for very high feeds.
TAG Insert Features
• Very rigid clamping in a tangentially oriented pocket
• Enables machining at very high feed rates and provides excellent straightness and surface finish
• Recommended for parting large diameter parts and for interrupted cuts
• Offers a free, unobstructed chip flow, since there is no upper jaw as in the other clamping systems (very important in deep grooving and parting applications)
• The combination of tangential clamping and free chip flow results in improved tool and pocket life
• Provides a solution to the problem of inserts being pulled out during retraction
Insert Grade IC808
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN/AlTiN+TiN coated insert with a hard, fine grain substrate with excellent chipping resistance and high wear resistance. Recommended for a wide range of materials.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.5mm |
Cutting Application | Grooving Parting |
ECLASS Code | 21010901 |
Insert Style | TAG N-HF |
ISO Category Grade | H K M P S |
ISO Cut | H20-H30 K20-K30 M20-M30 P15-P30 S10-S25 |
ISO Designation | TAG N4HF |
Manufacturer Grade | IC808 |
Material | Carbide |
Series | Tang-Grip |
UNSPSC Code | 23242105 |
Width | 4mm |