£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
TAG N-J/JS/JT : First choice for soft materials, alloy steel and austenitic stainless steel. Parting of tubes, small diameters and thin-walled parts. Cutting edge with positive rake used at low-to-medium feeds. The JS-type has sharp corners.
70% more productivity, tangentially clamped, single-ended parting system
ISCAR's new, single-ended insert for parting with an improved clamping method.
Features and Benefits
• Rigid clamping in a tangentially oriented pocket.
• Enables machining at very high feed rates and provides excellent straightness and surface finish
• Recommended for parting large diameter parts and for interrupted cuts
• Offers a free, unobstructed chip flow, with no upper jaw
• TiAlN PVD coating provides high wear and oxidation resistance
• Tangential clamping and free chip flow results in improved tool and insert lifetime
• Provides a solution to the problem of inserts being pulled out during retraction
Specifications
• Grade: IC908
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
• ISO Range - H/S/N: (H10-H20)(S10-S25)
• Grade or Coating Type: PVD
• Coating Layers: TiAlN
Typical Applications
• Grooving
• Soft metals
• Austenitic stainless steel
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | J |
ECLASS Code | 21010901 |
Insert Style | TAG |
ISO Category Grade | K M P |
ISO Cut | K20-K41 M20-M30 P15-P30 |
ISO Designation | TAG N4J |
Manufacturer Grade | IC908 |
Material | Carbide |
MFR Part No. | 6003370 |
Series | TAG - Tang Grip |
UNSPSC Code | 23242105 |