£10.99
Ex VAT
£13.19
Inc VAT
10 Variations Available
Product Details
Product Specification
A tough submicron substrate improved TiAIN PVD coated grade for better chip
flow. Designed for machining heat resistant alloys, austenitic stainless steel, hard alloys and carbon steel at medium to high cutting speeds, interrupted cut and unfavourable conditions. Excellent notch wear and built-up edge resistance.
Features and Benefits
• Tough submicron substrate for greater tool hardness
• Excellent notch wear and built-up edge resistance
• TiAIN PVD coated for better chip flow, heat and wear resistance
Typical Applications
• Parting
• Grooving
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | C |
Corner Radius | 0.25mm |
Cutting Application | Grooving Parting |
Cutting Direction | Neutral |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 5.05mm |
Insert Style | TAG |
ISO Category Grade | M P |
ISO Designation | TAG N5C |
Manufacturer Grade | IC830 |
Material | Carbide |
MFR Part No. | 6011426 |
Radius Type | Corner Radius |
Series | Tang-Grip |
UNSPSC Code | 23242105 |