Iscar

TAG N5HF Grooving And Parting Insert Grade IC808

SKU:

ISC1148008F

MPN:

3347734

£10.79

Ex VAT

£12.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Single-Ended inserts for high feed parting and grooving. First choice for the parting of bars, hard materials and tough applications. A positive rake, negative land and shoulders, provides extra cutting-edge strength, suitable for very high feeds.


    TAG Insert Features
    • Very rigid clamping in a tangentially oriented pocket
    • Enables machining at very high feed rates and provides excellent straightness and surface finish
    • Recommended for parting large diameter parts and for interrupted cuts
    • Offers a free, unobstructed chip flow, since there is no upper jaw as in the other clamping systems (very important in deep grooving and parting applications)
    • The combination of tangential clamping and free chip flow results in improved tool and pocket life
    • Provides a solution to the problem of inserts being pulled out during retraction


    Insert Grade IC808
    (P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
    PVD TiAlN/AlTiN+TiN coated insert with a hard, fine grain substrate with excellent chipping resistance and high wear resistance. Recommended for a wide range of materials.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Corner Radius

    0.5mm

    Cutting Application

    Grooving Parting

    ECLASS Code

    21010901

    Insert Style

    TAG N-HF

    ISO Category Grade

    H K M P S

    ISO Cut

    H20-H30 K20-K30 M20-M30 P15-P30 S10-S25

    ISO Designation

    TAG N5HF

    Manufacturer Grade

    IC808

    Material

    Carbide

    Series

    Tang-Grip

    UNSPSC Code

    23242105

    Width

    5mm