Iscar

TAG N8C INSERT GRADE IC83 0

SKU:

ISC1316970Z

MPN:

6003615

£15.79

Ex VAT

£18.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A tough submicron substrate improved TiAIN PVD coated grade for better chip
    flow. Designed for machining heat resistant alloys, austenitic stainless steel, hard alloys and carbon steel at medium to high cutting speeds, interrupted cut and unfavourable conditions. Excellent notch wear and built-up edge resistance.


    Features and Benefits
    • Tough submicron substrate for greater tool hardness
    • Excellent notch wear and built-up edge resistance
    • TiAIN PVD coated for better chip flow, heat and wear resistance


    Typical Applications
    • Parting
    • Grooving
    • Steel
    • Stainless steel


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    C

    Corner Radius

    0.5mm

    Cutting Application

    Grooving Parting

    Cutting Direction

    Neutral

    Cutting Location

    External

    ECLASS Code

    21010901

    Grooving Width

    8mm

    Insert Style

    TAG

    ISO Category Grade

    M P

    ISO Designation

    TAG N8C

    Manufacturer Grade

    IC830

    Material

    Carbide

    MFR Part No.

    6003615

    Radius Type

    Corner Radius

    Series

    Tang-Grip

    UNSPSC Code

    23242105