£10.79
Ex VAT
£12.95
Inc VAT
6 Variations Available
Product Details
Product Specification
These inserts are ideal for the parting of bars, use on hard materials and in tough applications. They have excellent cutting-edge strength. The inserts enable machining at very high feed rates while also providing excellent straightness and a smooth surface finish. Single-ended.
Features and Benefits
• Enable machining at very high feed rates
• Provide excellent straightness and surface finish
• Grade IC908
• Single-ended
Typical Applications
• Grooving and parting on hard materials
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | C |
Corner Radius | 0.2mm |
Cutting Application | Grooving Parting |
Cutting Direction | Right Hand |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 3mm |
Insert Style | TAG |
ISO Category Grade | M P |
ISO Designation | TAG R3C-15D |
Manufacturer Grade | IC830 |
Material | Carbide |
MFR Part No. | 6011398 |
Radius Type | Corner Radius |
Series | Tang-Grip |
UNSPSC Code | 23242105 |