£10.69
Ex VAT
£12.83
Inc VAT
Product Details
Product Specification
TAG R/L-C : First choice for the parting of bars, hard materials and tough applications. A positive rake, single cavity with a negative land and shoulders, provides extra cutting-edge strength. Medium-to-high feeds.
Grade : IC928
Heavy operations
ISO Range - P/M/K (P20-P40)(M25-M35)
ISO Range - H/S/N (S15-S30)
Grade or Coating Type PVD
Coating Layers TiAlN
Grade : IC908
Machining conditions.
ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type PVD
Coating Layers TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | C |
Corner Radius | 0.2mm |
Cutting Application | Grooving Parting |
Cutting Direction | Right Hand |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 3mm |
Insert Style | TAG |
ISO Category Grade | M P |
ISO Designation | TAG R3C-6D |
Manufacturer Grade | IC928 |
Material | Carbide |
Radius Type | Corner Radius |
Series | Tang-Grip |
UNSPSC Code | 23242105 |