£10.49
Ex VAT
£12.59
Inc VAT
12 Variations Available
Product Details
Product Specification
TAG R-J/JS Parting and grooving inserts are made with a hard submicron substrate with excellent chipping resistance, combined with a 'Sumo Tec' TiAlN PVD coating providing high wear resistance.
Features and Benefits
• Rigid clamping in a tangentially oriented pocket
• Enables machining at high feed rates providing excellent straightness and surface finish
• Recommended for parting large diameter parts and for interrupted cuts
• Offers a free, unobstructed chip flow, since there is no upper jaw
• Tangential clamping and free chip flow results in improved tool and insert life time
• Provides a solution to the problem of inserts being pulled out during retraction
Standards
• IC808
• ISO range P/M/K: (P15-P30)(M20-M30)(K20-K30)
• ISO range - N/S/H: (H20-H30)(S10-S25)
Typical Applications
• Parting
• Grooving
• Steel
• Stainless steel
• Soft metals
Notes
• Available with the familiar J- and C-Type chipformers
• Neutral and angular frontal cutting edges
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | JS |
Corner Radius | 0.02mm |
Cutting Application | Grooving Parting |
Cutting Direction | Right Hand |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 3mm |
Insert Style | TAG |
ISO Category Grade | M P |
ISO Designation | TAG R3JS-15D |
Manufacturer Grade | IC808 |
Material | Carbide |
MFR Part No. | 6092748 |
Radius Type | Corner Radius |
Series | Tang-Grip |
UNSPSC Code | 23242105 |