Iscar

TAG R4C-4D INSERT GRADE I C808

SKU:

ISC1316960P

MPN:

6011435

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (17)

    Product Details

    TAG R-C insert offer extra cutting edge strength thanks to their positive rake face with single cavity, negative land and shoulders. Ideal for use on bars, hard materials and tough parting applications.


    Features and Benefits
    • Enables machining at medium to high feed rates with excellent straightness and surface finish
    • Recommended for parting large diameter parts and for interrupted cuts
    • Offers a free, unobstructed chip flow important in deep grooving and parting applications
    • improved tool and insert lifespan


    Typical Applications
    • Parting
    • Grooving


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    C

    Corner Radius

    0.24mm

    Cutting Application

    Grooving Parting

    Cutting Direction

    Right Hand

    Cutting Location

    External

    ECLASS Code

    21010901

    Grooving Width

    4.05mm

    Insert Style

    TAG

    ISO Category Grade

    M P

    ISO Designation

    TAG R4C-4D

    Manufacturer Grade

    IC808

    Material

    Carbide

    MFR Part No.

    6011435

    Radius Type

    Corner Radius

    Series

    Tang-Grip

    UNSPSC Code

    23242105