£10.99
Ex VAT
£13.19
Inc VAT
6 Variations Available
Product Details
Product Specification
TAG R-C insert offer extra cutting edge strength thanks to their positive rake face with single cavity, negative land and shoulders. Ideal for use on bars, hard materials and tough parting applications.
Features and Benefits
• Enables machining at medium to high feed rates with excellent straightness and surface finish
• Recommended for parting large diameter parts and for interrupted cuts
• Offers a free, unobstructed chip flow important in deep grooving and parting applications
• improved tool and insert lifespan
Typical Applications
• Parting
• Grooving
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | C |
Corner Radius | 0.25mm |
Cutting Application | Grooving Parting |
Cutting Direction | Right Hand |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 5.05mm |
Insert Style | TAG |
ISO Category Grade | M P |
ISO Designation | TAG R5C-4D |
Manufacturer Grade | IC808 |
Material | Carbide |
MFR Part No. | 6011439 |
Radius Type | Corner Radius |
Series | Tang-Grip |
UNSPSC Code | 23242105 |