£25.69
Ex VAT
£30.83
Inc VAT
Product Details
Product Specification
TIP-P-UN: Precision ground, American UN (UNC,UNF,UNEF), full profile, double-ended, external threading inserts with a chipformer. Used for general applications.
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.2mm |
Cutting Application | Profiling |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 2.4mm |
Insert Length | 17.7mm |
Insert Style | TIP |
ISO Category Grade | K M P |
ISO Designation | TIP 2P16-UN |
Manufacturer Grade | IC908 |
Material | Carbide |
Radius Type | Corner Radius |
Series | Cut-Grip |
UNSPSC Code | 23242105 |