£5629.00
Ex VAT
£6754.80
Inc VAT
Product Details
Product Specification
Product Documents
Excel Heavy-Duty Hydraulic Hacksaws Model KP200 Round Cutting Cap.
Features and Benefits
• Complete hydraulic system
• Infinitely variable saw feed pressure control
• Complete electric components with motor protection
• Recalculating coolant system
• Adjustable material length stop
• Clamping device for short ends
• Equalising bar for jaws.
• Nesting fixture for multiple sawing of stacked bars, small rounds and tubing. Material support stand
• One saw blade ready for cutting
• One set of necessary tools and tool box
• One grease gun
• 90° max.: 200mm
• Capacity: 190 x 200mm
• 45° max: 90mm
• Capacity: 190 x 90mm
• Stroke length: 120mm
• Strokes/min: 110, 140
• Blade size: 350 x 32mm
• Main motor: 4ph, 1hp
• Size (L x W x H): 120 x 51 x 79cm
• Instruction manual and parts list
• Warranty -12 Months (T&Cs Apply)
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Blade Length | 350mm |
Blade Thickness | 1.6mm |
Blade Width | 32mm |
Brand | Excel |
Dimensions | 120mm x 510mm x 790mm |
ECLASS Code | 36600503 |
Frequency | 50Hz |
Maximum No Load Speed | 120spm |
MFR Part No. | KP200 |
Overall Length | 120mm |
Overall Width | 51mm |
Phase | Single Phase |
Power Rating | 0.75kW |
Product Type | Hydraulic Hacksaw |
Rectangular Cutting Capacity | 190 x 190mm |
Round Cutting Capacity at 45° | 90mm |
Round Cutting Capacity at 90° | 200mm |
Stroke Length | 120mm |
Supply Voltage | 240V |
UNSPSC Code | 23101512 |
Warranty | 12 Months (T&Cs Apply) |