SKU:
DOR1859566B
MPN:
6382968
£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Dormer L114 302 M3 - M12 Spiral Flute Tap & Drill Set
Set Contains EX006H Spiral Flute Taps - M3,M4,M5,M6,M8,M10,M12
• Manufactured to DIN371 <10.00mm , DIN 376 >12.00mm
• 2.5xD
• 45° Helix angle
• Form C 2 - 3
• Tolerance 6H
• Spiral flute for blind holes
A002 Split Point Tin Tipped Jobber Drills 2.50mm,3.30mm,4.20mm,5.00mm,6.80mm,.8.50mm,10.00mm
• Manufactured to DIN338
• 4xD
• TiN tipped
• Straight shank
Attribute | Value |
---|---|
Brand | Dormer |
Drill Finish/Coating | Tin Tipped |
Drill Material | High Speed Steel |
EAN | 7320760669204 |
ECLASS Code | 21010101 |
Maximum Drill Size | 10.2mm |
Maximum Tap Size | M12 |
MFR Part No. | L114302 |
Minimum Drill Size | 2.5mm |
Minimum Tap Size | M3 |
Number of Pieces | 14 |
Tap Material | Cobalt High Speed Steel |
Tap Thread Standard | Metric |
UNSPSC Code | 23241606 |