SKU:
OSG0856550E
MPN:
22107094
£31.49
Ex VAT
£37.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Spiral Point/Gun Nose - BSW
HSS-EV3. Oxidised finish. 1066PT for through holes.
Type 1066
Manufactured from 3% vanadium super grade high speed steel. Increased vanadium produces toughness without adding brittleness. Greater resistance to work generated heat. Prolonged cutting edge life. Manufactured to ISO 529 : 1975.
BSP and BSPF also available.
Attribute | Value |
---|---|
Brand | Osg |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Lead | Plug |
Material | HSS-EV3 |
MFR Part No. | 22107094 |
Number of Flutes | 3 |
Overall Length | 85mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 25mm |
Thread Size | 7/16in. |
Thread Standard | BSW |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |