SKU:
OSG0851420F
MPN:
22201614
£18.49
Ex VAT
£22.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Spiral Flute - ISO Metric.
HSS-EV3. Oxidised finish. 1066QS for blind holes.
Type 1066.
Manufactured from 3% vanadium super grade high speed steel. Increased vanadium produces toughness without adding brittleness. Greater resistance to work generated heat. Prolonged cutting edge life. Manufactured to ISO 529 : 1975.
BSP and BSPF also available.
Attribute | Value |
---|---|
Brand | Osg |
Class of Fit | 6H |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Helix Angle | 40° |
Individual or Set | Individual |
Lead | Plug |
Material | HSS-EV3 |
MFR Part No. | 22201614 |
Number of Flutes | 3 |
Overall Length | 72mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |