SKU:
GUH0859168K
MPN:
01872 018.000
£106.49
Ex VAT
£127.79
Inc VAT
Product Details
Product Specification
Series 1872
Standard: DIN 376
Tool material: HSS-E (Cobalt)
Spiral point: straight flute
Chamfer: form B • 3.5 - 5
Class of fit: ISO 2(6H)
Through holes
Bright finish
External cooling
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093335942 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
ISO Category | M N P |
Material | Cobalt High Speed Steel |
MFR Part No. | 01872 018.000 |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Size | M18 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |