£91.99
Ex VAT
£110.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Series 2864
Standard DIN 374
Tool material HSS-E (Cobalt)
Spiral point: spiral flute
Chamfer: form C • 2-3
Class of fit: ISO 2/6H
Blind holes
Steam tempered
External cooling
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093601153 |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |