SKU:
GUH0859991M
MPN:
02919 006.350
£45.19
Ex VAT
£54.23
Inc VAT
Product Details
Product Specification
Series 2919
Standard: DIN 371
Tool material: HSS-E PM
Spiral point: straight flute
Chamfer: form B • 3.5 - 5
Class of fit: 2BX
Through holes
TiAlN coated
External cooling
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093631594 |
ECLASS Code | 21010210 |
Finish/Coating | TiAlN |
Individual or Set | Individual |
ISO Category | S |
Material | HSS-E-PM |
MFR Part No. | 02919 006.350 |
Tap Type | Spiral Point |
Thread Size | 1/4in. |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 28 |
UNSPSC Code | 27112806 |