SKU:
GUR1851410K
MPN:
04034 010.000
£11.99
Ex VAT
£14.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Series 4034 HSS-E Straight Shank Spiral Point Taps - Steam Tempered - Metric
'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.
• Metric
• Steam Tempered
• To ISO 529
• Right Hand
• For Through Holes
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6H |
EAN | 4049844144934 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 04034 010.000 |
Overall Length | 80mm |
Pitch | 1.5mm |
Shank Diameter | 10mm |
Square Width | 8mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | M10 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |