Guhring

4034, Machine Tap, M5 x 0.8mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, Steam Tempered, Gold

SKU:

GUR1851405E

MPN:

04034 005.000

£8.29

Ex VAT

£9.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series 4034 HSS-E Straight Shank Spiral Point Taps - Steam Tempered - Metric


    'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.
    • Metric
    • Steam Tempered
    • To ISO 529
    • Right Hand
    • For Through Holes


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Class of Fit

    6H

    EAN

    4049844144965

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    04034 005.000

    Overall Length

    58mm

    Pitch

    0.8mm

    Shank Diameter

    5mm

    Square Width

    4mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    16mm

    Thread Size

    M5

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806