SKU:
GUR1851508H
MPN:
04035 008.000
£6.39
Ex VAT
£7.67
Inc VAT
11 Variations Available
Product Details
Product Specification
Series 4035 HSS-E Straight Flute Tap
'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.
• Metric
• Bright Finish
• Right Hand
• For Through And Blind Holes
Material Applications
• Steel
• Stainless steel
• Cast iron
• Aluminium
• Special alloys
Standards
• Conform to ISO 529
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6H |
EAN | 4049844144835 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
ISO Category | K M N P S |
Material | Cobalt High Speed Steel |
Material Application | Aluminium Cast Iron High-Temperature Alloys Stainless Steel Steel |
MFR Part No. | 04035 008.000 |
Overall Length | 72mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | 6.3mm |
Tap Type | Straight Flute |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |