SKU:
GUR1852006C
MPN:
05550 006.000
£10.69
Ex VAT
£12.83
Inc VAT
5 Variations Available
Product Details
Product Specification
5550 HSS-E Metric Coarse Straight Flute Tap
• Nitride Coated
• White ring
• Manufactured from HSS-E steel to DIN 371
• Straight flute for through holes
• Taper lead to DIN form B.
• Tapping tolerance to 6HX.
• Sizes M3 to M10
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6HX |
EAN | 4031093579711 |
ECLASS Code | 21010210 |
Finish/Coating | Nitride |
Helix Angle | 0° |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | 05550 006.000 |
Number of Flutes | 4 |
Overall Length | 80mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Spiral Point |
Tapping Depth | 30mm |
Thread Direction | Right Hand |
Thread Length | 16mm |
Thread Size | M6 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |